Beli mesin cutting di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. KRISBOW Mesin Pemotong Keramik
    Mulai

    Rp969.900

    KRISBOW Mesin Pemotong Keramik
    atribut:
    • Blade Diameter (mm): 110
    • Dimensions (LxWxH) (mm): 220x210x180.
    • Frequency (Hz): 50
    • Input Power (W): 570
    • Maximum Cutting Capacity (mm): 34
    • No Load Speed (rpm): 13300
    • Voltage (V): 220
  2. SATA Mechanics Bench Vise
    Mulai

    Rp2.499.900

    SATA Mechanics Bench Vise
    Deskripsi:
    - Excellent clamping force- Machined base plate for smooth swivel with lug holes for secure positioning on workbench- Large anvil work surface for shaping- Replaceable serrated main jaws provide tight grip- Square steel structure provides high strength clamping force for safe use- Made of heavy duty cast iron
  3. BOSCH Circular Saw Machine (Gergaji Mesin)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp2.599.900

    BOSCH Circular Saw Machine (Gergaji Mesin)
    Deskripsi:
    Kapasitas muatan berlebih yang tinggi untuk pengerjaan terberatDukungan tambahan untuk pemotongan materialPerlindungan operator maksimal dan meminimalkan getaran
    atribut:
    • Hole of Cutting Grinding Disc (mm): 25.4
    • Sound Level (dBA): 113
    • Uncertainty K (dB): 3
  4. FAG Cylindrical Roller Bearings XL-M1
    Mulai

    Rp389.900

    FAG Cylindrical Roller Bearings XL-M1
    Deskripsi:
    FAG Super Precision Cylindrical Roller Bearings are used where the highest accuracy is required. Machine tools and printing machines are typical applications for these bearings. They are ideal floating bearings as the linear expansion during rotation is accommodated between rollers and raceways. Due to their high accuracy and high radial rigidity, Cylindrical Roller Bearings are, aside from use as floating bearings, employed in high precision designs for the following bearing arrangements:• Radially rigid• High load carrying capacity• High precision.
  5. ENKA Cutting Machine (Mesin Potong)
    Mulai

    Rp2.099.900

    ENKA Cutting Machine (Mesin Potong)
    atribut:
    • Grind Disc Diameter (mm): 355.0
    • Inner Diameter Size (mm): 25.4
    • Maximum Input Power (W): 2200
    • No Load Speed (rpm): 3600
  6. Omge Automatic Bottom Door Seal (Penutup Celah Bawah Pintu Otomatis)
    Mulai

    Rp429.900

    Omge Automatic Bottom Door Seal (Penutup Celah Bawah Pintu Otomatis)
    Deskripsi:
    Retracting Door Seal OMGE DEM-1200- Anti Karat.- Kuat.
    atribut:
    • Material: Aluminium
  7. WD Grinding Wheel Metal 7inch (Batu Gerinda Poles)
    Mulai

    Rp24.900

    WD Grinding Wheel Metal 7inch (Batu Gerinda Poles)
    atribut:
    • Grade: 24 ( Kasar )
    • Hardness: Q ( Keras )
    • Abrasive & Ring Dimension (mm): 180x6x22.2
    • Abrasive & Ring Dimension (inch): 7in.x1/4in.x7/8in
    • Main Abrasive Material: Brown Fused Alumina Oxide
    • Maximum Speed (rpm): 8580 (80M/S)
  8. KRISBOW Mesin Gergaji Bundar
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.699.900

    KRISBOW Mesin Gergaji Bundar
    atribut:
    • Blade Size (mm): 185
    • Dimensions (LxWxH) (cm): 35x26x25
    • Input Power (W): 1300
    • Max Cutting Depth 45°(mm): 40
    • Max Cutting Depth 90°(mm): 65
    • No Load Speed (rpm): 5000
  9. LAKONI Hawk Inverter MMA Welding Machine (Mesin Las)
    Mulai

    Rp5.899.900

    LAKONI Hawk Inverter MMA Welding Machine (Mesin Las)
    Deskripsi:
    LAKONI Hawk Welding Machine. - Untuk Las TIG DC stanless steel & steel. - Dapat digunakan untuk las MMA non stop 200 Amp. - Lengkap Tang las TIG.
    atribut:
    • Voltage (V): 220
    • Current Output (A): 20-200 (1-5mm Steel)
  10. KRISBOW Multi Process Plasma Cutting TIG Welding Machine 1 Phase (Mesin Potong Plasma)
    Mulai

    Rp11.999.900

    KRISBOW Multi Process Plasma Cutting TIG Welding Machine 1 Phase (Mesin Potong Plasma)
    Deskripsi:
    PLASMA CUT-TIG MULTI WELD 40A 1P VRCM4- Satu mesin bisa untuk 2 fungsi yaitu pengelasan TIG dan MMA serta pemotongan dengan mode CUT- Hemat energy ,ringanserta kecepatan pemotongan lebih cepat 2x dibanding prosess menggunakan Oxy-Cutting- Cocok untuk pengerjaan pemotongan material Stainles steel,Copper,iron dan allumunnium- Multi Prosess CUT/TIG/MMA- IGBT inverter teknologi- Pendingin Kipas
    atribut:
    • Dimensions (mm): 360x190x300
    • Current (A): 40
    • Ampere (A): 40
  11. KRISBOW Mesin Cut Off
    Mulai

    Rp2.199.900

  12. Makita Angle Grinder (Mesin Gerinda Tangan)
    Rating:
    100% of 100
    (17)
    Mulai

    Rp449.000

    Makita Angle Grinder (Mesin Gerinda Tangan)
    Deskripsi:
    Produk Gerinda Tangan dari Makita ini memiliki kecepatan mesin mulai dari 6,600 - 11,000 RPM, cocok untuk industri manufaktur, bengkel konstruksi, dan juga pemakaian sehari-hari
  13. TANIZAWA Tali Dagu untuk Helm Safety (Tali Helm)
    Mulai

    Rp98.900

    TANIZAWA Tali Dagu untuk Helm Safety (Tali Helm)
    atribut:
    • Material: Polypropylene
    • Weight (g): 13
  14. monotaro Helmet Sticker
    Mulai

    Rp33.900

    monotaro Helmet Sticker
    Deskripsi:
    Dokumentasi Produk:WARRANTY MonotaRO Private Brand
    atribut:
    • Material: PET sticker
    • Dimensions (Vetical x Horizontal) (mm): 30x100
  15. monotaro Handy Paper Cutter (Trimmer)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp129.900

    monotaro Handy Paper Cutter (Trimmer)
    Deskripsi:
    Easy paper cutter lightweight about 200 g ?It is very convenient for a little cutting work. You can cut up to 10 copy sheets by sliding the cutter blade.
    atribut:
    • Accessories: Cutter blade (straight blade) x 1
    • Size: A4
    • External dimensions (depth D x width W x height H) (mm): 375x129x8
    • Maximum number of cuts: 10 sheets (70g / m 2 conversion)
    • Shredding method: Sliding type
Daftar Harga mesin cutting Terbaru October 2026
KRISBOW Mesin Pemotong KeramikRp969.900
SATA Mechanics Bench ViseRp2.499.900
BOSCH Circular Saw Machine (Gergaji Mesin)Rp2.599.900
KRISBOW Mesin Potong Rumput BackpackRp2.999.900
FAG Cylindrical Roller Bearings XL-M1Rp389.900
ENKA Cutting Machine (Mesin Potong)Rp2.099.900
Omge Automatic Bottom Door Seal (Penutup Celah Bawah Pintu Otomatis)Rp429.900
WD Grinding Wheel Metal 7inch (Batu Gerinda Poles)Rp24.900
KRISBOW Mesin Gergaji BundarRp1.699.900
LAKONI Hawk Inverter MMA Welding Machine (Mesin Las)Rp5.899.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)